Skip Content
ADAPTER,WRCH,OPEN A SIZE 7/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER,WRCH,OPEN A SIZE 7/16IN

UTICA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UTWOP142
  • Mfr. Model # OP142
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 81
  • Shipping Weight 0.06 lbs

Product Details

A size interchangeable head with opening size 7/16 inch.

Technical Specs

  • Item Interchangeable Head
  • Head Type Interchangeable
  • Overall Length 4"
  • Standards ASME B107.14M/ISO 9001

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list