ADAPTER,WRCH,OPEN A SIZE 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADAPTER,WRCH,OPEN A SIZE 1/2IN

UTICA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UTWOP162
  • Mfr. Model # OP162
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 81
  • Shipping Weight 0.06 lbs

Product Details

A size interchangeable head with opening size 1/2 inch.

Technical Specs

  • Overall Length 4"
  • Item Interchangeable Head
  • Standards ASME B107.14M/ISO 9001
  • Head Type Interchangeable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list