Skip Content
ADAPTER,WHEEL ARBOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER,WHEEL ARBOR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1F450
  • Mfr. Model # 1F450
  • UNSPSC # 27112811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Includes Arbor, Hex Nut and Pair of Machined Steel Washer
  • Fits Hole (In.) 3/8
  • Length (In.) 2-1/2
  • Item General Purpose Wheel Arbor
  • Max. Wheel Width (In.) 5/8
  • Shank Dia. (In.) 1/4
  • Washer O.D. (In.) 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list