Skip Content
ADAPTER UNION TEE FLR 9/16IN-18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADAPTER UNION TEE FLR 9/16IN-18

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE033T6-6
  • Mfr. Model # 033T6-6
  • UNSPSC # 27121700
  • CATALOGUE PAGE # 3153
  • Shipping Weight 0.12 lbs

Product Details

Hydraulic tube adapter, style 033T, 37 degrees 9/16-18 male tee.

Technical Specs

  • Fitting Shape Tee
  • Fitting Thread Size 1 9/16"-18
  • Fitting Thread Type 1 Female NPT
  • Item Flare Tube Fittings
  • Standards SAE 070401

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list