ADAPTER UNION FLARE END 7/16IN-20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADAPTER UNION FLARE END 7/16IN-20

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE0303-4-4
  • Mfr. Model # 0303-4-4
  • UNSPSC # 27121700
  • CATALOGUE PAGE # 3153
  • Shipping Weight 0.03 lbs

Product Details

Hydraulic tube adapter, style 0303, 37 degrees 7/16-20 male union.

Technical Specs

  • Item Flare Tube Fittings
  • Length (In.) 1.38
  • Fitting Thread Type 1 Female NPT
  • Fitting Thread Size 1 7/16"-20
  • Fitting Thread Type 2 Male NPT
  • Standards SAE 070101

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list