Skip Content
ADAPTER UNION BULKHEAD 1-1/16IN-12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADAPTER UNION BULKHEAD 1-1/16IN-12

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE0353-12-12
  • Mfr. Model # 0353-12-12
  • UNSPSC # 27121700
  • CATALOGUE PAGE # 3153
  • Shipping Weight 0.15 lbs

Product Details

Hydraulic tube adapter, style 0353, 37 degrees 1-1/16-12 male flare, tube union bulkhead to 37 degrees 1-1/16-12 male flare.

Technical Specs

  • Item Flare Tube Fittings
  • Length (In.) 3.09
  • Fitting Shape Straight Bulkhead
  • Fitting Thread Size 1 1-1/16"-12
  • Fitting Thread Type 1 Female NPT
  • Fitting Thread Type 2 Male NPT
  • Standards SAE 070601

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list