Skip Content
ADAPTER TWECO - 44U-TWE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER TWECO - 44U-TWE

TWECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWC44UTWE
  • Mfr. Model # 44UTWE
  • UNSPSC # 23271800
  • CATALOGUE PAGE # 729
  • Shipping Weight 0.02 lbs

Product Details

42 and 44 Series. For use with Tweco, Lincoln, Profax. Wire size 0.030 in, 0.035 in, 0.040 in, 0.045 in, 1/16 in.

Technical Specs

  • For Use With Tweco, Lincoln, Prefix
  • Item Conduit Adapter
  • Wire Size (In.) 0.030" - 1/16"
  • For MIG Guns Yes
  • Series 42 and 44
  • Features Twice Adapter is Already Attached to the Twice Universal Conduit Liner, Brass Adapter That can be Screwed Onto Wire Guide of the Twice Universal Conduit Liner, Use Different Adapter for Different Mug Gun Brands, Cost Savings, Customers can Stock Adapters to Convert Twice Universal Conduit Liner to Use With Major Mug Gun Brands, Reduce Inventory Carrying Costs With These Adapters
  • Material Brass
  • Style Tweco

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List