Skip Content
ADAPTER TRUCK STRAIGHT UNIV 4INID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER TRUCK STRAIGHT UNIV 4INID

DAYCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYC64140
  • Mfr. Model # 64140
  • UNSPSC # 40141719
  • CATALOGUE PAGE # 3155
  • Shipping Weight 1.0 lbs

Product Details

Universal straight truck adapter is used with tailpipe adapters for gasoline trucks: 4 inches inside diameter opening. Threads over 3-1/2 inches or into 4 inches of hose.

Technical Specs

  • Item Universal Straight Truck Adapter
  • For Use With Tailpipe Adapter for Trucks
  • Inside Dia. (In.) 4
  • Male Thread (In.) 3-1/2" into 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list