ADAPTER TRUCK STACK UNIV 5-1/2INID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADAPTER TRUCK STACK UNIV 5-1/2INID

DAYCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYC64060
  • Mfr. Model # 64060
  • UNSPSC # 40141719
  • CATALOGUE PAGE # 3155
  • Shipping Weight 1.0 lbs

Product Details

Universal truck stack adapter is used with any 4 or 5 inches of hose. Use with diesel stack up to 5-1/2 inches outside diameter. Center bar keeps adapter from slipping down: inside diameter is 6 inches. Screws over 4 inches or into 5 inches of hose.

Technical Specs

  • Item Universal Truck Stack Adapter
  • For Use With 4" or 5" of Hose
  • Inside Dia. (In.) 6
  • Outside Dia. (In.) 5-1/2
  • Male Thread (In.) 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list