Skip Content
ADAPTER TREGASKISS - 44U-TRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER TREGASKISS - 44U-TRE

TWECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWC44UTRE
  • Mfr. Model # 44UTRE
  • UNSPSC # 23271800
  • CATALOGUE PAGE # 729
  • Shipping Weight 0.02 lbs

Product Details

42 Series. For use with Tregaskiss. Wire size 0.030 in, 0.035 in, 0.040 in, 0.045 in, 1/16 in.

Technical Specs

  • Item Conduit Adapter
  • Wire Size (In.) 0.030" - 1/16"
  • For Use With Tregaskiss
  • Series 42
  • For MIG Guns Yes
  • Features Brass Adapter That can be Screwed Onto Wire Guide of the Twice Universal Conduit Liner, Unscrew the Adapter Attached to the Twice Universal Conduit Liner, Use the Above Adapter to Adapt to the Stated Mug Gun Brands, Cost Savings, Customers can Stock Adapters to Convert Twice Universal Conduit Liner to Use With Major Mug Gun Brands, Reduce Inventory Carrying Costs With These Adapters
  • Material Brass
  • Style Tregaskiss

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list