ADAPTER TIEOFF DUAL RING FLEMEYE 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADAPTER TIEOFF DUAL RING FLEMEYE 4

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI2190111C
  • Mfr. Model # 2190111C
  • UNSPSC # 46182304
  • CATALOGUE PAGE # 2624
  • Shipping Weight 1.65 lbs

Technical Specs

  • Includes Carabiner
  • Material Galvanized Wire Rope
  • Length 4 ft.
  • Ring Dia. 2-3/16"
  • Item Tie-Off Adapter
  • Width 1/4"
  • Tensile Strength 5,000 lbs.
  • Weight Capacity 310 lbs.
  • Standards ANSI, OSHA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list