Skip Content
ADAPTER TIEOFF DUAL RING FLEMEYE 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER TIEOFF DUAL RING FLEMEYE 3

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI2190110C
  • Mfr. Model # 2190110C
  • UNSPSC # 46182304
  • CATALOGUE PAGE # 2624
  • Shipping Weight 1.6 lbs

Technical Specs

  • Length 3 ft.
  • Item Tie-Off Adapter
  • Material Galvanized Wire Rope
  • Ring Dia. 2-3/16"
  • Includes Carabiner
  • Width 1/4"
  • Weight Capacity 310 lbs.
  • Tensile Strength 5,000 lbs.
  • Standards ANSI, OSHA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list