ADAPTER TIE OFF W/WEAR PAD 3FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

ADAPTER TIE OFF W/WEAR PAD 3FT

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1003000
  • Mfr. Model # 1003000
  • UNSPSC # 46182301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Product Details

Pass-through type tie-off adapter is designed to be used as a fall protection system anchorage device. 1-3/4 inch polyester strength member and 3 inch wide polyester wear pad. Length, 3 feet.

Technical Specs

  • Material Polyester Webbing
  • Item Cross Arm Strap
  • Length 36"
  • Width 3"
  • Tensile Strength 5000 lb.
  • Weight Capacity 310 lb.
  • Ring Dia. 3"
  • Standards OSHA, ANSI Z359
  • Installation Temporary

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list