Skip Content
ADAPTER SWVL MALE 3/4IN-14NPTF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER SWVL MALE 3/4IN-14NPTF

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE0107-12-16
  • Mfr. Model # 0107-12-16
  • UNSPSC # 27121700
  • CATALOGUE PAGE # 3152
  • Shipping Weight 0.44 lbs

Product Details

Hydraulic pipe thread swivel adapter style 0107, NPTF male to NPSM swivel female, 3/4-14 x 1-11 1/2 inch.

Technical Specs

  • Item Swivel Adapter
  • Length (In.) 2.17
  • Fitting Thread Size 1 3/4"-14
  • Fitting Thread Size 2 1"-11
  • Fitting Thread Type 2 Female NPT
  • Fitting Thread Type 1 Male NPT
  • Standards SAE 140130

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list