ADAPTER SWVL MALE 1/8IN-27NPTF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADAPTER SWVL MALE 1/8IN-27NPTF

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE0107-2-4
  • Mfr. Model # 0107-2-4
  • UNSPSC # 27121700
  • CATALOGUE PAGE # 3152
  • Shipping Weight 0.07 lbs

Product Details

Hydraulic pipe thread swivel adapter style 0107, NPTF male to NPSM swivel female, 1/8-27 x 1/4-18.

Technical Specs

  • Length (In.) 1.24
  • Item Swivel Adapter
  • Fitting Thread Type 1 Male NPT
  • Fitting Thread Size 2 1/4"-18
  • Fitting Thread Type 2 Female NPT
  • Fitting Thread Size 1 1/8"-27
  • Standards SAE 140130

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list