ADAPTER SWIVEL MALE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADAPTER SWIVEL MALE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE0107-12-12
  • Mfr. Model # 0107-12-12
  • UNSPSC # 27121700
  • CATALOGUE PAGE # 3152
  • Shipping Weight 0.34 lbs

Product Details

Hydraulic pipe thread swivel adapter style 0107, NPTF male to NPSM swivel female.

Technical Specs

  • Length (In.) 2.04
  • Fitting Thread Size 2 3/4"-14
  • Fitting Thread Size 1 3/4"-14
  • Fitting Thread Type 1 Male NPT
  • Fitting Thread Type 2 Female NPT
  • Standards SAE 140130
  • Item Swivel Adapter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list