ADAPTER STRT THRD SWIV 916IN-18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADAPTER STRT THRD SWIV 916IN-18

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE0507-6-6
  • Mfr. Model # 0507-6-6
  • UNSPSC # 27121700
  • CATALOGUE PAGE # 3152
  • Shipping Weight 4.0 lbs

Product Details

Hydraulic pipe thread swivel adapter style 0507, male ORB to NPSM swivel female, 9/16-18 x 3/8-18 inch.

Technical Specs

  • Length (In.) 1.17
  • Item Pipe Swivels
  • Fitting Thread Size 1 3/8"-18
  • Fitting Shape Straight
  • Fitting Thread Size 2 9/16"-18
  • Fitting Thread Type 2 Female NPSM Swivel
  • Fitting Thread Type 1 Female NPT
  • Standards SAE 140157

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list