Skip Content
ADAPTER STRT THRD SWIV 3/4IN-16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER STRT THRD SWIV 3/4IN-16

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE0507-8-12
  • Mfr. Model # 0507-8-12
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Hydraulic pipe thread swivel adapter style 0507, male ORB to NPSM swivel female, 3/4-16 x 3/4-14 inch.

Technical Specs

  • Length (In.) 1.44
  • Fitting Thread Size 2 3/4"-16
  • Fitting Thread Type 1 Female NPT
  • Fitting Thread Type 2 Female NPSM Swivel
  • Fitting Thread Size 1 3/4"-14
  • Item Pipe Swivels
  • Standards SAE 140157

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list