Skip Content
ADAPTER,STRAIGHT BLADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ADAPTER,STRAIGHT BLADE

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3D188
  • Mfr. Model # 3D188
  • UNSPSC # 39121403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Plug Adapter
  • Blade End Rating 15A 125V
  • Blade End Style Straight Blade
  • NEMA Connector 5-15R
  • Slot End Rating 15A 125V
  • Slot End Style Straight Blade

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list