ADAPTER SPARK PLUG 10MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

ADAPTER SPARK PLUG 10MM

LINCOLN

Web Price : $9.16 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNCMVA5501
  • Mfr. Model # MVA5501
  • UNSPSC # 27112908
  • CATALOGUE PAGE # 2944
  • Shipping Weight 0.05 lbs

Product Details

For use with most compression testers, accessory package includes screw-in adapter for 10 mm and 12 mm spark plug holes. These long adapters allow the user to access hard to reach automotive, motorcycle, ATV, chainsaw, and marine spark plug holes.

Technical Specs

  • Item Gas Compression Test Adapter
  • Includes Screw-in Adapter for 10mm and 12mm Spark Plug Holes
  • Features 10mm Gas Test Adapter
  • For Use With Most compression testers
  • Package Quantity 1
  • Type Adapter
  • Design To Access Hard to Reach Automotive, Motorcycle, ATV, Chainsaw, and Marine Spark Plug Holes.
  • Tube Material Chrome Plated Brass

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list