Skip Content
ADAPTER SOCKET 1/2SQ DRIVE X 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER SOCKET 1/2SQ DRIVE X 2IN

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW3567951C
  • Mfr. Model # 3567951C
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • For Use With Power Drills and 1/4 Hex Drive Hand Tools
  • Item Square Drive Socket Adapter
  • Drive Size 1/4"
  • Overall Length 2"
  • Output Drive Size 1/2"
  • Drive Type Male Hex
  • Output Drive Type Male Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list