Skip Content
ADAPTER RUBBER EXPANDING 1 3/8IN ID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADAPTER RUBBER EXPANDING 1 3/8IN ID

CAN-AM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL99050
  • Mfr. Model # 99050
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2069
  • Shipping Weight 15.0 lbs

Product Details

Turning of bolt head located under the lower raceway expands rubber or plastic adapter inside of round or square tubing for a tight, permanent fit.NOTE. Never put a round nylon expanding adapter into a square tube.

Technical Specs

  • Item Round Rubber Adapters
  • For Use With Funiture Tube Leg
  • Mounting Type Stem
  • Stem Dia. 1-3/8" - 1-7/16"
  • Caster Thread Size 1/2-13
  • Stem Length 2-11/16"
  • Mounting Bolt Dia. 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list