Skip Content
ADAPTER PLUG IN DISCONTINUED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ADAPTER PLUG IN DISCONTINUED

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBL9053A
  • Mfr. Model # 9053A
  • UNSPSC # 39121403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Item Plug Adapter
  • Blade End Style Twist-Lock(R)
  • Blade End Rating 10A 250V
  • NEMA Connector 5-15R
  • Slot End Rating 15A 125V
  • Slot End Style Straight Blade

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list