Skip Content
ADAPTER,PIPE SIZE 1-1/4IN,BRBED,PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER,PIPE SIZE 1-1/4IN,BRBED,PVC

LASCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6MM82
  • Mfr. Model # 6MM82
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Pipe Size 1-1/4"
  • Colour Gray
  • Standards ASTM D26098, ASTM D1784 Standard, NSF 51, 61 Listed
  • Max. Temp. 140 Degrees F
  • Item Adapter
  • Max. Pressure 200 psi @ 72 Degrees F
  • Compliance Certified For Use in Potable Water Applications
  • Fittings Sub-Category Adapters
  • Pipe Fitting Material PVC
  • Basic Fitting Shape Adapter
  • Specific Fitting Shape Adapter
  • Fitting Connection Type Insert x MNPT
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list