ADAPTER,MOUNTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADAPTER,MOUNTING

IN-SINK-ERATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4PL41
  • Mfr. Model # 4PL41
  • UNSPSC # 52141503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Air Tube Length (In.) -
  • C - Inside Bend Dia. (In.) -
  • Dimension D (In.) 1
  • For Use With Salvajor
  • Dimension B (In.) -
  • Dimension E (In.) -
  • Includes -
  • Item Mounting Adapter
  • Material of Construction Steel
  • Order Adapter Ring Number 11599-H
  • Package Quantity 1
  • Sink/Bowl Hole Dia. A (In.) 6-5/8
  • Type Commercial
  • Special Information Substitute for 11378B when rubber connection sleeve cannot be reused. Disposer requires support legs with this kit
  • Colour/Finish -
  • Voltage -
  • Standards -
  • Pipe Size (In.) -
  • Cord Length (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list