Skip Content
ADAPTER,MOTOR SHAFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ADAPTER,MOTOR SHAFT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4X098
  • Mfr. Model # 4X098
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • For Use With 3 1/2" Dia GE 51 Frame Unit Bearing Motors
  • Includes Socket Setscrew to Secure Adapter to Threaded Shaft
  • Inside Dia. (In.) -
  • Item Shaft Adapter Kit
  • Length (In.) 1
  • Package Quantity 1
  • Outside Dia. (In.) -
  • Function Provides 1/4" Dia x 1" L Shaft for Using Standard Fan Blade on 1/4-20 RH Threaded Shaft
  • Coupling -
  • Standards -
  • Rabbet Dia. (In.) -
  • NEMA/IEC Frame -
  • Requires -
  • Threads (In.) -
  • Shoulder -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list