Skip Content
ADAPTER,MNPT X WELD,2IN,BUTT WELD,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER,MNPT X WELD,2IN,BUTT WELD,S

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11R069
  • Mfr. Model # 11R069
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Tube Size 2"
  • Wall Thickness 0.065"
  • Item Adapter
  • Surface Finish Unpolished
  • Specific Fitting Shape Adapter
  • Basic Fitting Shape Adapter
  • Basic Fitting Material Metal
  • Tube Fitting Material T304 Stainless Steel
  • Fitting Connection Type Butt Weld

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list