Skip Content
ADAPTER MILLER M- H - 44U-MIL-H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER MILLER M- H - 44U-MIL-H

TWECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWC44UMILMH
  • Mfr. Model # 44UMILMH
  • UNSPSC # 23271800
  • CATALOGUE PAGE # 729
  • Shipping Weight 0.02 lbs

Product Details

44 Series. For use with Miller Migmatic, Hobart.

Technical Specs

  • For Use With Miller Magmatic, Hobart
  • Item Conduit Adapter
  • For MIG Guns Yes
  • Series 44
  • Features Brass Adapter That can be Screwed Onto Wire Guide of the Twice Universal Conduit Liner, Unscrew the Adapter Attached to the Twice Universal Conduit Liner, Use the Above Adapter to Adapt to the Stated Mug Gun Brands, Cost Savings, Customers can Stock Adapters to Convert Twice Universal Conduit Liner to Use With Major Mug Gun Brands, Reduce Inventory Carrying Costs With These Adapters
  • Style Miller
  • Wire Size (In.) 5/64" - 3/32"
  • Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list