ADAPTER MILLER C-H - 44U-MIL-C-H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADAPTER MILLER C-H - 44U-MIL-C-H

TWECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWC44UMILCH
  • Mfr. Model # 14401217
  • UNSPSC # 23271800
  • CATALOGUE PAGE # 729
  • Shipping Weight 0.02 lbs

Product Details

44 Series. For use with Miller Roughneck.

Technical Specs

  • For Use With Miller Roughneck
  • Series 44
  • Item Conduit Adapter
  • For MIG Guns Yes
  • Features Brass Adapter That can be Screwed Onto Wire Guide of the Twice Universal Conduit Liner, Unscrew the Adapter Attached to the Twice Universal Conduit Liner, Use the Above Adapter to Adapt to the Stated Mug Gun Brands, Cost Savings, Customers can Stock Adapters to Convert Twice Universal Conduit Liner to Use With Major Mug Gun Brands, Reduce Inventory Carrying Costs With These Adapters
  • Material Brass
  • Wire Size (In.) 5/64" - 3/32"
  • Style Miller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list