Skip Content
ADAPTER METAL 1-1/4IN FOR 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER METAL 1-1/4IN FOR 2IN

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB75027
  • Mfr. Model # 75027
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 624
  • Shipping Weight 0.06 lbs

Product Details

Crimped wide face wheel brush adapter. Slip fit, used and sold in pairs.

Technical Specs

  • For Use With Brushes with 2" Arbor Hole
  • Material Metal
  • Item Slip Fit Adapter
  • Arbor Hole 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list