Skip Content
ADAPTER METAL 1-1/2IN FOR 2INA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER METAL 1-1/2IN FOR 2INA

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB75028
  • Mfr. Model # 75028
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 624
  • Shipping Weight 0.13 lbs

Product Details

Crimped wide face wheel brush adapter. Slip fit, used and sold in pairs.

Technical Specs

  • Item Slip Fit Adapter
  • For Use With Brushes with 2" Arbor Hole
  • Material Metal
  • Arbor Hole 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list