Skip Content
ADAPTER, MALE SOLDER TO MNPT,PIPE 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER, MALE SOLDER TO MNPT,PIPE 3

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UGC7
  • Mfr. Model # 5UGC7
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Item Adapter
  • Temp. Range -20 to 400 Degrees F
  • Outside Dia. 7/8"
  • Max. Pressure 582 psi @ 100 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT, ISO 9001 Registered Facility
  • Standards ASME B16.22
  • Tube Size 3/4"
  • Fitting Connection Type FTG x MNPT
  • Basic Fitting Shape Adapter
  • Specific Fitting Shape Adapter
  • Pipe Size - Pipe Fitting 3/4"
  • Basic Fitting Material Metal
  • Tube Fitting Material Wrot Copper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list