Skip Content
ADAPTER,MALE,4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER,MALE,4 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3LX73
  • Mfr. Model # 3LX73
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Item Adapter
  • Body Material Aluminum
  • Max. Pressure 100 psi
  • Pipe Size 4"
  • Connection Type Male Adapter x MNPT
  • Coupler Size 4"
  • Coupling Type F
  • Fittings Sub-Category Adapters

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list