Skip Content
ADAPTER,MALE,3 IN,316 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER,MALE,3 IN,316 SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3LX55
  • Mfr. Model # 3LX55
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Item Adapter
  • Body Material 316 Stainless Steel
  • Hose Size 3"
  • Max. Pressure 125 psi
  • Connection Type Male Adapter x Hose Shank
  • Coupling Type E
  • Coupler Size 3"
  • Fittings Sub-Category Adapters

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list