Skip Content
ADAPTER,MALE,1 IN,MPT X CTS HUB,CPV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER,MALE,1 IN,MPT X CTS HUB,CPV

SPEARS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UED1
  • Mfr. Model # 5UED1
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Tan
  • Item Transition Adapter
  • Standards ASTM D2846
  • Max. Temp. 180 Degrees F
  • Compliance Certified for Use in Potable Water Applications in CA and VT
  • Specific Fitting Shape Transition Adapter
  • Fitting Schedule/Class Schedule 40
  • Pipe Fitting Material CPVC, Stainless Steel
  • Basic Fitting Shape Adapter
  • Fitting Connection Type MNPT X CTS Hub
  • Basic Fitting Material Plastic and Metal
  • Pipe Size - Pipe Fitting 1"
  • Max. Pressure 100 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list