Skip Content
ADAPTER,MALE,1-1/2IN,CLAMP,SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADAPTER,MALE,1-1/2IN,CLAMP,SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11P768
  • Mfr. Model # 11P768
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Tube Size 1-1/2"
  • Item Adapter
  • Surface Finish 180 Grit I.D./150 Grit O.D.
  • Fitting Connection Type Clamp x MNPT
  • Specific Fitting Shape Adapter
  • Basic Fitting Shape Adapter
  • Tube Fitting Material T304 Stainless Steel
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list