Skip Content
ADAPTER,MALE,1 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER,MALE,1 1/2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3LX09
  • Mfr. Model # 3LX09
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Adapter
  • Max. Pressure 250 psi
  • Body Material Aluminum
  • Pipe Size 1-1/2"
  • Connection Type Male Adapter x FNPT
  • Fittings Sub-Category Adapters
  • Coupling Type A
  • Coupler Size 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list