ADAPTER IMPACT SOCKET 3/4F-1M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

ADAPTER IMPACT SOCKET 3/4F-1M

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPSA3410
  • Mfr. Model # PSA3410
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.94 lbs

Product Details

Impact adapter, 1 inch drive, 3/4 inch female x 1 inch male.

Technical Specs

  • Item Impact Socket Adapter
  • Drive Size 3/4"
  • Output Drive Size 1"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list