Skip Content
ADAPTER IMPACT SOCKET 1F-3/4M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

ADAPTER IMPACT SOCKET 1F-3/4M

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPSA1034
  • Mfr. Model # PSA1034
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.38 lbs

Product Details

Impact adapter, 1 inch drive, 1 inch female x 1-3/4 inch male.

Technical Specs

  • Output Drive Size 1-3/4"
  • Item Impact Socket Adapter
  • Drive Size 1"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list