Skip Content
ADAPTER HYD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

ADAPTER HYD

AEROQUIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AQP203003-4-4S
  • Mfr. Model # 203003-4-4S
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Trivalent Chromate Zinc
  • Item Hydraulic Hose Adapter
  • Max. Working Pressure (PSI) 4500
  • Standards SAE/JIC
  • Length (In.) 1.78
  • Fitting Shape Tee
  • Fitting Thread Size 1 7/16"-20
  • Fitting Thread Size 2 7/16"-20
  • Fitting Thread Type 2 Male JIC
  • Fitting Thread Type 1 Male ORB
  • Hose Adapter Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list