Skip Content
ADAPTER HYD STEEL ELBOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER HYD STEEL ELBOW

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1J956-8-6
  • Mfr. Model # 1J956-8-6
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.158 lbs

Technical Specs

  • Finish Chromium-6 Free Plating
  • Length (In.) 2.22
  • Item Female Seal-lok(TM) Fitting, Swivel, 90 Deg. Elbow, Short Drop
  • Fitting Material Steel
  • Male ORS Size (in.) 13/16-16
  • Adapter Type 56 Series
  • Hose Adapter Material Steel
  • Fitting Thread Type 1 Male ORS
  • Fitting Shape 90 Degrees Elbow
  • Fitting Thread Size 1 13/16"-16
  • Standards ISO 12151-1-SWES90

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List