Skip Content
ADAPTER HYD STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER HYD STAINLESS STEEL

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE10356-8-8C
  • Mfr. Model # 10356-8-8C
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.201 lbs

Technical Specs

  • Fitting Material Stainless Steel
  • Finish Chrome 6 Free
  • Male JIC Size (in.) 3/4-16
  • Item Male Fitting
  • Length (In.) 2.4
  • Adapter Type 56 Series
  • Fitting Shape 37 Degrees Elbow
  • Fitting Thread Size 1 3/4"-16
  • Fitting Thread Type 1 Male JIC
  • Hose Adapter Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list