Skip Content
ADAPTER HYD SEAL-LOK 90D STL EL LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER HYD SEAL-LOK 90D STL EL LG

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1J156-16-16
  • Mfr. Model # 1J156-16-16
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.32 lbs

Technical Specs

  • Item Female Seal-lok(TM) Fitting, Swivel, 90 Deg. Elbow, Long Drop
  • Finish Chromium-6 Free Plating
  • Length (In.) 4.36
  • Adapter Type 56 Series
  • Fitting Material Steel
  • Male ORS Size (in.) 1-7/16-12
  • Fitting Thread Size 1 1-7/16"-12
  • Fitting Shape 90 Degrees Elbow
  • Fitting Thread Type 1 Female ORS
  • Hose Adapter Material Steel
  • Standards ISO 12151-1-SWEL90

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List