Skip Content
ADAPTER HYD SEAL-LOK 90 ELBOW-STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER HYD SEAL-LOK 90 ELBOW-STL

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1J956-4-4
  • Mfr. Model # 1J956-4-4
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.086 lbs

Technical Specs

  • Finish Chromium-6 Free Plating
  • Item Female Seal-lok(TM) Fitting, Swivel, 90 Deg. Elbow, Short Drop
  • Length (In.) 2.14
  • Fitting Shape 90 Degrees Elbow
  • Fitting Thread Type 1 Female ORS
  • Hose Adapter Material Steel
  • Fitting Thread Size 1 9/16"-8
  • Standards ISO 12151-1-SWES90

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list