Skip Content
ADAPTER HYD SEAL-LOK 45 ELBOW-STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER HYD SEAL-LOK 45 ELBOW-STL

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1J756-16-16
  • Mfr. Model # 1J756-16-16
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.936 lbs

Technical Specs

  • Finish Chromium-6 Free Plating
  • Item Female Seal-lok(TM) Fitting, Swivel, 45 Deg. Elbow
  • Length (In.) 2.63
  • Adapter Type 56 Series
  • Fitting Material Steel
  • Male ORS Size (in.) 1-7/16-12
  • Fitting Shape 45 Degrees Elbow
  • Fitting Thread Size 1 1-7/16"-12
  • Hose Adapter Material Steel
  • Fitting Thread Type 1 Female ORS
  • Standards ISO 12151-1-SWE45

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list