Skip Content
ADAPTER HYD SEAL-LOC FEM SWVL STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER HYD SEAL-LOC FEM SWVL STL

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1JS56-8-8
  • Mfr. Model # 1JS56-8-8
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.251 lbs

Technical Specs

  • Finish Chromium-6 Free Plating
  • Length (In.) 2.52
  • Item Female Seal-lok(TM) Fitting, Straight
  • Adapter Type 56 Series
  • Male ORS Size (in.) 13/16-16
  • Fitting Material Steel
  • Fitting Shape Straight
  • Hose Adapter Material Steel
  • Fitting Thread Type 1 Female ORS
  • Fitting Thread Size 1 13/16"-16
  • Standards ISO 12151-1-SWSB

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List