Skip Content
ADAPTER HYD SEAL-LOC FEM SWVL STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER HYD SEAL-LOC FEM SWVL STL

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1JS56-6-5
  • Mfr. Model # 1JS56-6-5
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Finish Chromium-6 Free Plating
  • Length (In.) 2.29
  • Item Female Seal-lok(TM) Fitting, Straight
  • Fitting Shape Straight
  • Fitting Thread Size 1 11/16"-16
  • Fitting Thread Type 1 Female ORS
  • Hose Adapter Material Steel
  • Standards ISO 12151-1-SWSB

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list