Skip Content
ADAPTER HYD METRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER HYD METRIC

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1CF56-10-5
  • Mfr. Model # 1CF56-10-5
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.163 lbs

Technical Specs

  • Finish Chromium-6 Free Plating
  • Length (In.) 2.6
  • Item Female Swivel 24 Deg. with O-ring 90 Deg. Elbow
  • Fitting Material Steel
  • Adapter Type 56 Series
  • Metric Thread Size M16 x 1.5
  • Fitting Shape 90 Degrees Elbow
  • Fitting Thread Type 1 Female NPT
  • Standards ISO 12151-2-SWE90

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list