ADAPTER HYD METRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADAPTER HYD METRIC

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1CE56-10-5
  • Mfr. Model # 1CE56-10-5
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.154 lbs

Technical Specs

  • Item Female Swivel 24 Deg. with O-ring 45 Deg. Elbow
  • Finish Chromium-6 Free Plating
  • Length (In.) 2.83
  • Fitting Shape 45 Degrees Elbow
  • Fitting Thread Type 1 Female NPT
  • Standards ISO 12151-2-SWE45

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list