Skip Content
ADAPTER HYD METRIC STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER HYD METRIC STEEL

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1D256-12-6
  • Mfr. Model # 1D256-12-6
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.157 lbs

Technical Specs

  • Finish Chromium-6 Free Plating
  • Item Male Stud 24 Deg.
  • Length (In.) 2.09
  • Adapter Type 56 Series
  • Fitting Material Steel
  • Metric Thread Size M20 x 1.5
  • Fitting Thread Type 1 Female NPT
  • Standards ISO 12151-2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list